- 9 in Length
- Torpedo Level Type
- Aluminum Material
- Yellow Color
description
- This 9 in. torpedo level has durable acrylic vials that read plumb, level and 45 degrees. The solid aluminum frame has a top read window for easy viewing of the vial when working over the level. The magnetic edge delivers hands free work. Great for use in the plumbing industry.
features
- Tapered edge for easy in an out of pockets and pouches
- Solid aluminum 9 in. frame
- Top reading window
- Level, plumb, and 45-degree vials
- Made in USA
| Included | (1) 9" Torpedo Level |
| Color | Yellow |
| Material | Aluminum |
| Level Accuracy | 0.0005 in per inch |
| No. of Vials | 3 |
| Depth | 0.625 in |
| No. of Vials Measuring Level | 1 |
| Vial Positions | 1 Level, 1 Plumb |
| Width | 1.625 in |
| No. of Vials Measuring Plumb | 1 |
| Accuracy | 0.0005 in |
| Type | Torpedo Level |
| Length | 9 in |
| Level Type | Torpedo |
| Weight | 0.36 LB |
| EAN or UPC | 15812587243 |

