- Barricade Tape
- 3 in Width
- 300 ft Length
- Yellow/Black Color
description
- This 300 ft. x 3 in. barricade tape is bright yellow and reads caution in bold black letters, for use in hazardous areas. It is made of a durable plastic and remains pliant in cold weather.
features
- Bright yellow with bold black letters
- Convenient 300 ft. length
- Virgin resigns for consistent durability
- Will remain pliant in cold weather
- Acid and alkali resistant to maintain color over time
- Made in the USA with global resources
| Color | Yellow, Black |
| Width | 3 in |
| Tape Length | 300 ft |
| Type | Barricade Tape |
| Warning Text | Caution |
| Legend | CAUTION |
| Thickness | 2 mil |
| Length | 300 ft |
| Material | Plastic |
| Included | (1) 300' Yellow Standard Barricade Tape-Caution Roll |
| Weight | 0.67 LB |
| EAN or UPC | 15812713017 |

