- Detectable Tape
- 3 in Width
- 1000 ft Length
- Red/Black Color
description
- Empire 71-061 reinforced woven polyethylene tape is perfect for protecting utilities below the surface. With construction-grade 300 lb. break strength, this tape is durable and has the strength needed for plow installation. Manufactured in strict accordance with the design criteria as specified in U.S. Patent 4949664 and qualifies as a continuous, non-distorting sign age product. Available to be customized upon request.
features
- Premier non-detectable woven polyethylene tape for the last line of defense against third party damage
- Patented reinforcing weave provides the strength needed for plowed-in installations
- Will not stretch when dug into
- the printed message stays intact and is easy to read
- Lead-free pigments insure color vibrancy underground
- Environmentally safe
- Made in the USA with global materials
| Type | Detectable Tape |
| Material | Plastic |
| Color | Red, Black |
| Thickness | 7 mil |
| Warning Text | Caution Electric Line Buried Below |
| Width | 3 in |
| Tape Length | 1000 ft |
| Length | 1000 ft |
| Legend | CAUTION ELECTRIC LINE BURIED BELOW |
| Included | (1) 1000' Reinforced Non-Detectable Tape Electric Line Tape Roll |
| Weight | 5.69 LB |
| EAN or UPC | 15812710610 |

