- Barricade Tape
- 3 in Width
- 1000 ft Length
- Red/Black Color
description
- This giant 1000 Ft. roll lets you put up an instant warning parameter to mark dangerous construction work-in-progress, obstacles, hazards--just about anything that creates a safety risk. Great for temporary crowd control, directing foot and vehicle traffic
- homeowners can alert neighbors and visitors to temporary property dangers. This tough tape holds up to high winds, rain and snow, holds bright color in sunlight for days. Empire Level is the leading designer and producer of levels, squares, layout tools and caution tape in the United States with dominant market share in the retail, contractor supply, and do-it-yourself markets.
features
- Made of durable plastic
- Plastic remains pliant in cold weather
- Text reads: danger
- Made in U.S.A
| Color | Red, Black |
| Thickness | 2 mil |
| Warning Text | Danger Danger |
| Tape Length | 1000 ft |
| Legend | DANGER DANGER |
| Width | 3 in |
| Material | Plastic |
| Type | Barricade Tape |
| Length | 1000 ft |
| Included | (1) 1000 ' Red Barricade Tape-Danger Roll |
| Weight | 3.13 LB |
| EAN or UPC | 15812711044 |

