- 9 in Length
- Cross Check Level Type
- Plastic Material
- Blue Color
description
- Sturdy high impact post level helps establish plumb or level on decks, fences, support poles, etc. This post level has vials that read plumb and level and is made of a very durable plastic construction. A heavy duty rubber band is included.
features
- Lightweight and durable Polycast® construction
- Three vials to read plumb and level
- Ideal for leveling posts on decks, fences, and support poles
- Includes high-strength rubber strap for attaching to work surface
| Level Accuracy | 0.001 in |
| Width | 5.5 in |
| Length | 9 in |
| Depth | 2.625 in |
| Case Included | No |
| Included | (1) POLYCAST Post Level |
| No. of Vials | 3 |
| Color | Blue |
| Type | Cross Check Level |
| No. of Vials Measuring Plumb | 1 |
| Accuracy | 0.001 in |
| Level Type | Cross Check |
| Vial Positions | 2 Level, 1 Plumb |
| Material | Plastic |
| No. of Vials Measuring Level | 2 |
| Weight | 0.25 LB |
| EAN or UPC | 15812007208 |

