- Cross Check
description
- The Empire 721 magnetic Polycast post and pipe level is features sturdy, high impact Polycast® construction. Durable vials read plumb and level for easy work on decks, fences, and support poles. A magnetic edge makes this ideal for working with metal surfaces.
features
- Durable vials read plumb and level
- Establish plumb or level on decks, fences, and support poles
- Strong magnetic edges (721)
- Durable Polycast construction
| Depth | 9 in |
| Material | Polycast |
| Accuracy | 0.001 in |
| Vial Positions | 3 Level, 3 Plumb |
| Color | Blue |
| Width | 2 5/8 in |
| Type | Cross Check Level |
| Length | 5 1/2 in |
| No. of Vials | 3 |
| Weight | 0.31 LB |
| EAN or UPC | 15812007215 |

