- Barricade Tape
- 3 in Width
- 500 ft Length
- Red/Black Color
description
- DuraGuard woven premium reinforced barricade tape is used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on red tape. Empire 77-0604 danger tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are given. We ensure its consistency by using virgin resigns to ensure longest lasting/most durable tape available. The cross-woven reinforced polyethylene is 16 times stronger than regular barricade tapes and long distances between tie points are no problem for this barricade tape.
features
- DuraGuard reinforced construction grade tape
- 300 lbs. break strength
- 16x stronger than standard tape
- Reinforced fibers run throughout the tape preventing sag and stretch
- Bold black imprint in 2 languages.
- Best for any situation that needs a stronger, longer lasting barricade than standard tape
- An effective way to warn and/or alert people to a restricted and/or hazardous area
- Perfect for construction sites, dangerous/hazardous areas, crowd control, crime scenes, etc.
- Made in the USA with global materials
| Material | Plastic |
| Thickness | 7 mil |
| Warning Text | Danger Peligro |
| Color | Red, Black |
| Legend | DANGER PELIGRO |
| Length | 500 ft |
| Type | Barricade Tape |
| Tape Length | 500 ft |
| Width | 3 in |
| Included | (1) 500 ' Reinforced Red Barricade Tape - Danger/Peligro Roll |
| Weight | 2.94 LB |
| EAN or UPC | 15812766044 |

