- Barricade Tape
- 3 in Width
- 200 ft Length
- Red/Black Color
description
- Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on red tape. Empire 77-0204 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are given. We ensure its consistency by using virgin resigns to ensure longest lasting/most durable tape available.
features
- Contractor grade
- Durable plastic that remains pliant in cold and wet weather
- Unleaded pigments and ink
- Virgin resigns for constant durability
- Acid and alkali resistance to maintain color over time
- Lead free
- Bilingual text
| Warning Text | Danger Peligro |
| Length | 200 ft |
| Tape Length | 200 ft |
| Material | Plastic |
| Legend | DANGER PELIGRO |
| Color | Red, Black |
| Type | Barricade Tape |
| Width | 3 in |
| Thickness | 2 mil |
| Included | (1) 200 ' Red Barricade Tape - Danger/Peligro Roll |
| Weight | 0.75 LB |
| EAN or UPC | 15812772045 |

