- Barricade Tape
- 1 in Width
- 600 ft Length
- Red Color
description
- Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-067 1 in. x 600 ft. red flagging tape comes in a high-visibility red color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.
features
- Contractor grade
- Product is easy to tear and tie off to ensure product is easy for marking applications
- Unleaded pigments and inks
- Empire 77-067 is our high-visibility fluorescent red color
- Empire flagging tape is constructed of durable plastic plastic to ensure it remains pliant in cold weather applications
- Empire flagging tape is ideal for a variety of uses, including indoor and outdoor applications
- Product is non-adhesive plastic and is made to be tied off
| Color | Red |
| Type | Barricade Tape |
| Thickness | 2 mil |
| Material | Plastic |
| Width | 1 in |
| Length | 600 ft |
| Weight | 0.62 LB |
| EAN or UPC | 15812770676 |

