- Barricade Tape
- 3 in Width
- 1000 ft Length
- Yellow/Black Color
description
- Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 71-1001 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are given. We ensure its consistency by using virgin resigns to ensure longest lasting/most durable tape available.
features
- Contractor grade
- Durable plastic that remains pliant in cold and wet weather
- Unleaded pigments and ink
- Virgin resigns for constant durability
- Acid and alkali resistance to maintain color over time
- Lead free
| Tape Length | 1000 ft |
| Color | Yellow, Black |
| Thickness | 2.5 mil |
| Material | Plastic |
| Legend | CAUTION |
| Warning Text | Caution |
| Type | Barricade Tape |
| Width | 3 in |
| Length | 1000 ft |
| Included | (1) 1000 ' Premium Yellow Barricade Tape - Caution Roll |
| Weight | 3.5 LB |
| EAN or UPC | 15812771017 |

