- 0.94 in Length
- Line / Surface Level Type
- Plastic Material
- Blue Color
description
- This line level has lightweight construction which minimizes a sagging line. It has an unbendable hook which allows level to slide freely. A convenient pocket clip is included to help prevent tool loss. Use for landscaping, plumbing, masonry work, gutters, and sheet metal work.
features
- Accurate up to .001 in. for reliability
- Aluminum construction for durability
- Designed for use in landscaping, plumbing, masonry, gutters and sheet metal work
- Includes pocket clip to help prevent losing the tool
- Lightweight construction helps minimize line sag
- Open hooks resists bending to allow the level to slide freely
- 1 Year Limited Warranty
| Color | Blue |
| Included | (1) Standard Line Level |
| Level Type | Line / Surface |
| No. of Vials | 1 |
| Length | 0.94 in |
| Case Included | No |
| Material | Plastic |
| Depth | 5 in |
| Vial Positions | 1 Level |
| No. of Vials Measuring Level | 1 |
| Type | Line/Surface Level |
| Width | 2.5 in |
| Accuracy | 0.0005 in |
| Level Accuracy | 0.0005 in per inch |
| Weight | 0.25 LB |
| EAN or UPC | 15812008335 |

