- 3 in Length
- Line / Surface Level Type
- Plastic Material
- Blue/Yellow Color
description
- Handy line level set includes a standard line and a var-pitch line level. Both feature large acrylic vial and open end hooks for easy sliding on string. The exclusive var-pitch line level is ideal when establishing slope or pitch when landscaping, concrete, gutters, inc.
features
- Includes standard line level and var-pitch line level
- Unbendable open hooks allow level to slide freely
- Pocket clip will guard tool against loss
- Use for landscaping, plumbing, masonry work, gutters, and sheet metal work
| Depth | 0.875 in |
| No. of Vials Measuring Level | 1 |
| Color | Blue/Yellow |
| No. of Vials | 1 |
| Case Included | No |
| Length | 3 in |
| Vial Positions | 1 Level |
| Type | Line/Surface Level |
| Material | Plastic |
| Level Type | Line / Surface |
| Width | 0.5 in |
| Level Accuracy | 0.00125 in per inch |
| Accuracy | 0.00125 in |
| Included | (1) Standard and Pitch Line Levels |
| Weight | 0.56 LB |
| EAN or UPC | 15812830387 |

