- 5.5 in Length
- Torpedo Level Type
- Aluminum Material
- Blue Color
description
- Empire Level Mfg. Corp. introduces the newest product in its fine family of industry-leading torpedo levels. Empire's new magnetic billet torpedo levels are constructed of anodized aluminum alloy for strength and durability. The attractive blue levels feature made in USA vials that display angles of 0, 30, 45, and 90 degrees. Powerful neodymium magnets provide superior holding strength on metal objects so you can work without holding the level, and a No-Dog feature, which allows you to clamp onto conduit to easily find the correct angle.
features
- Vials made in USA display 0, 30, 45, and 60 degrees
- No-Dog feature
- V-groove for pipe and conduit work
- Powerful neodymium magnets for superior holding strength
| Vial Positions | 1 Level, 1 Plumb |
| Length | 5.5 in |
| Material | Aluminum |
| Width | 1.25 in |
| Level Type | Torpedo |
| Level Accuracy | 0.001 in |
| Accuracy | 0.001 in |
| Depth | 0.77 in |
| Type | Torpedo Level |
| Included | (1) 6" Rare Earth Magnetic Billet Level with Pipe Lock |
| Case Included | No |
| No. of Vials Measuring Plumb | 1 |
| No. of Vials | 4 |
| Color | Blue |
| No. of Vials Measuring Level | 1 |
| Weight | 0.35 LB |
| EAN or UPC | 15812084162 |

