- 1.38 in Length
- Line / Surface Level Type
- Aluminum Material
- Silver Color
description
- This 3 in. aluminum line level has light weight construction to minimize line sags. The unbendable open hook allows the level to slide freely. A pocket clip is attached to help prevent loss of this tool. Great for use in landscaping, plumbing, masonry work, gutters, and sheet metal work.
features
- Aluminum construction for durability
- Best in class
- Ideal for landscaping, plumbing, masonry, gutters and sheet metal work
- Lightweight construction helps minimize line sag
- Open hooks resists bending to allow the level to slide freely
- 1 Year Limited Warranty
| Vial Positions | 1 Level |
| Level Accuracy | 0.005 in per inch |
| Accuracy | 0.005 in |
| Color | Silver |
| Depth | 5.88 in |
| Level Type | Line / Surface |
| Type | Line/Surface Level |
| Included | (1) 3" Aluminum Line Level |
| No. of Vials Measuring Level | 1 |
| Material | Aluminum |
| No. of Vials | 1 |
| Width | 2.75 in |
| Case Included | No |
| Length | 1.38 in |
| Weight | 0.035 LB |
| EAN or UPC | 15812009332 |

