- 2.75 in Length
- Box Beam Level Type
- Aluminum Material
- Blue Color
description
- Digital levels are a true testament to Empire's commitment to world class accuracy, performance and innovation. The True Blue® e105 series digital level offers inspector grade accuracy, superior protection & an advanced feature set. The e105 series is the industry's first auto-calibrated digital level for quicker set-up time and immediate digital readouts when the unit is powered on. Empire’s digital levels are engineered to provide fast and accurate readings in 7 different measuring modes & include large, easy to read dual backlit displays. For added durability, the True Blue® digital level is IP65 rated to protect against dust and water as well as extreme jobsite conditions. All 24 in.+ digital levels come with a protective storage case.
features
- Auto calibrated - digital readout immediately ready to measure accurately when powered on
- IP65 RATED - dust and water protected
- 7 MEASURING modes - degree (Rough-in, one decimal, two decimal), in/ft (Decimal & fractional), mm/m, & percent
- Inspect mode - allows repeat inspection of grade measurements
- ideal for ADA ramps
- Dual backlit digital display - industry's largest display with high/low LED backlit screen
- Audio indicator - continuous tone when in level
- progressive beeps as the user approaches level or plumb
- Top read digital display - digital readout on top working surface for overhead viewing
- Overhead inverted display - digital display automatically inverts as level is adjusted in overhead applications
- Power save mode - set the time out on the level to preserve battery life (15/30/60/120 minutes)
- Hold mode - locks measurements in position for readout verification
- Sync mode - set the digital display to sync with the vial
- Precision milled edges - guarantees .0005 in. per inch accuracy
- Includes a durable protective case
| Accuracy | 0.0005 in |
| Vial Positions | 1 Level, 2 Plumb |
| Color | Blue |
| Type | Box Beam Level |
| Level Type | Box Beam |
| Included | (1) 72" True Blue Digital Box Level with Case |
| No. of Vials Measuring Level | 1 |
| No. of Vials | 3 |
| Case Material | Nylon |
| Length | 2.75 in |
| Width | 1.11 in |
| No. of Vials Measuring Plumb | 2 |
| Material | Aluminum |
| Level Accuracy | 0.0005 in |
| Depth | 72 in |
| Weight | 4.5 LB |
| EAN or UPC | 45242482931 |

