- 72 in Length
- Box Beam Level Type
- Aluminum Material
- Blue Color
description
- This heavy duty professional 72 in. True Blue® I-Beam level is equipped with True Blue® vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The high visibility blue anodized I-Beam frame is super strong, with added protection from shock-absorbing end plates, and contains three vials - two plumb and one level - for versatility of use.
features
- True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
- New ergonomic hand grips that provide a comfortable grip and cover the internal openings in the extrusion
- High visibility plumb vial surrounds make viewing easier in all light conditions
- Durable center vial surround aids visibility and protects the vials
- Top read window for convenience
- 3 Vials reading (2) plumb and (1) level
- Made in U.S.A
- Limited Lifetime Warranty
| Length | 72 in |
| Level Type | Box Beam |
| Type | Box Beam Level |
| No. of Vials Measuring Plumb | 1 |
| Material | Aluminum |
| Accuracy | 0.0005 in |
| No. of Vials Measuring Level | 2 |
| Width | 2.25 in |
| Included | (1) 72 in. True Blue I-Beam Aluminum Level |
| Level Accuracy | 0.0005 in per inch |
| Depth | 1 in |
| Color | Blue |
| No. of Vials | 3 |
| Case Included | No |
| Vial Positions | 2 Level, 1 Plumb |
| Weight | 4.17 LB |
| EAN or UPC | 15812050723 |

