- I-Beam
| No. of Vials | 3 |
| Length | 72 in |
| Material | Aluminum |
| Accuracy | 0.0005 in |
| Width | 2 1/4 in |
| Color | Blue |
| Depth | 1 in |
| Type | I-Beam Level |
| Vial Positions | 1 Level, 2 Plumb |
| Weight | 2.91 LB |
| EAN or UPC | 45242356713 |
| No. of Vials | 3 |
| Length | 72 in |
| Material | Aluminum |
| Accuracy | 0.0005 in |
| Width | 2 1/4 in |
| Color | Blue |
| Depth | 1 in |
| Type | I-Beam Level |
| Vial Positions | 1 Level, 2 Plumb |
| Weight | 2.91 LB |
| EAN or UPC | 45242356713 |