- Box Beam
| No. of Vials | 3 |
| Color | Blue |
| Accuracy | 0.0005 in |
| Length | 72 in |
| Material | Aluminum |
| Depth | 1 1/8 in |
| Type | Box Beam Level |
| Vial Positions | 1 Level, 2 Plumb |
| Width | 2 3/4 in |
| Weight | 5.42 LB |
| EAN or UPC | 15812070721 |
| No. of Vials | 3 |
| Color | Blue |
| Accuracy | 0.0005 in |
| Length | 72 in |
| Material | Aluminum |
| Depth | 1 1/8 in |
| Type | Box Beam Level |
| Vial Positions | 1 Level, 2 Plumb |
| Width | 2 3/4 in |
| Weight | 5.42 LB |
| EAN or UPC | 15812070721 |