- I-Beam
description
- This heavy duty aluminum professional 24 in. True Blue® I-Beam level contains our new True Blue® vials which are accurate to within 0.0005 in. per inch in all 10 level and plumb working positions. The anodized frame is super strong. The end plates are shock absorbing if the level is dropped. Top read windows are included in the level for ease in reading the vials above the level. As the dominant market leader in levels, squares and marking products, Empire Level is committed to delivering innovative solutions designed to satisfy the needs of the modern jobsite.
features
- Made in U.S.A
- True Blue® vials are accurate to within 0.0005 in. per inch in all 10 level and plumb working positions
- High impact acrylic e-Band™ mono vials offer superior durability
- High contrast e-Band™ vials highlight the edge of the bubble
- High contrast vial surrounds improve vial visibility
- 3 Vials reading (2) plumb and (1) level
| Type | I-Beam Level |
| Depth | 1 in |
| Vial Positions | 1 Level, 2 Plumb |
| Material | Aluminum |
| Length | 24 in |
| Accuracy | 0.0005 in |
| No. of Vials | 3 |
| Color | Blue |
| Width | 2 1/4 in |
| Weight | 1.18 LB |
| EAN or UPC | 15812080249 |

