- Magnetic I-Beam
description
- As the dominant market leader in levels, squares, and marking products Empire is committed to delivering innovative solutions designed for our end users and built for the modern jobsite. The Empire True Blue® I-Beam level offers superior performance in all key areas of user needs including accuracy, durability & readability. Empire's patented e-Band™ vials are accurate to within .0005 in. per in. in all plumb and level working positions. The all metal, anodized frame offers ergonomic grip zones and a top read window without sacrificing frame strength and durability. High contrast vial surrounds provide maximum visibility in all light conditions and feature high impact acrylic vials for long-life protection and accuracy. Empire's True Blue® I-Beam levels are designed for the jobsite and are backed with a Limited Lifetime Warranty.
features
- Compact end caps are impact resistant and offer protection for long-life accuracy
- Full-length magnetic edge for superior holding strength
- Made in USA
- Limited Lifetime Warranty
- e-Band™ vials are accurate to within 0.0005 in. per inch in all working positions
- High impact acrylic vials deliver long-life accuracy and read-out
- All metal anodized I-Beam frame will not rust or corrode
- High contrast vial surrounds make viewing easier in all light conditions
- Wide, durable handles for ease of use and enhanced portability
- Top read window provides clear overhead viewing
| No. of Vials | 3 |
| Vial Positions | 1 Level, 2 Plumb |
| Depth | 1 in |
| Width | 2 1/4 in |
| Length | 24 in |
| Accuracy | 0.0005 in |
| Type | Magnetic I-Beam Level |
| Material | Aluminum |
| Color | Blue |
| Weight | 1.24 LB |
| EAN or UPC | 45242356683 |

