- 10 in Length
- Torpedo Level Type
- Aluminum Material
- Blue Color
description
- The Empire em70.10 True Blue® heavy duty torpedo levels features a tough all metal frame to stand up to tough jobsite conditions. High strength rare earth magnets deliver a strong hold to metal materials. The em70.10 also features a top ruler & pipe groove that is compatible with any straight edge to extend the working surface for measuring and scribing, while surface grip provides stability against any material. e-Band™ vials highlight the meniscus of the bubble to prove a clear reading at plumb, 45° and level. The em70.10 is proudly made in the USA at Empire Level in Mukwonago, WI & backed by a Limited Lifetime Warranty.
features
- High strength rare earth magnets
- All metal frame protects level & holds up to jobsite conditions
- Top ruler & pipe groove is compatible with any straight edge to extend the working surface for measuring and scribing
- Surface grip provides stable hold against flat surfaces
- e-Band™ Vials - blue bands highlight the edge of the bubble & maximize visibility
- High contrast vial surrounds optimized visual clarity
- Top read window for clear overhead viewing
- Limited Lifetime Warranty
| Vial Positions | 1 Level, 1 Plumb |
| Color | Blue |
| Accuracy | 0.0005 in |
| Case Included | No |
| Length | 10 in |
| No. of Vials Measuring Plumb | 1 |
| Depth | 0.66 in |
| Type | Torpedo Level |
| No. of Vials | 3 |
| Level Type | Torpedo |
| No. of Vials Measuring Level | 1 |
| Level Accuracy | 0.0005 in per inch |
| Width | 1.75 in |
| Included | (1) 10" True Blue Rare Earth Magnetic Torpedo Level |
| Material | Aluminum |
| Weight | 0.45 LB |
| EAN or UPC | 45242366231 |

