- Box Beam
| Vial Positions | 1 Level, 1 Plumb |
| Width | 2 3/4 in |
| Type | Box Beam Level |
| Depth | 24 in |
| Accuracy | 0.0005 in |
| No. of Vials | 3 |
| Length | 1.13 in |
| Material | Aluminum |
| Color | Blue |
| Weight | 45.6 LB |
| EAN or UPC | 15812071247 |
| Vial Positions | 1 Level, 1 Plumb |
| Width | 2 3/4 in |
| Type | Box Beam Level |
| Depth | 24 in |
| Accuracy | 0.0005 in |
| No. of Vials | 3 |
| Length | 1.13 in |
| Material | Aluminum |
| Color | Blue |
| Weight | 45.6 LB |
| EAN or UPC | 15812071247 |