- 8 in Length
- Torpedo Level Type
- Aluminum Material
- Silver Color
description
- The Empire 8 in. True Blue® billet level is equipped with made in the USA True Blue® vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The em71.8 features 0, plumb, 45 degree and the VARI-PITCH™ which reads slope in 1/8 in. increments per ft. The anodized aluminum billet frame delivers unparalleled strength and durability. A top side v-groove edge and 3 bottom side neodymium magnets make the em71.8 ideal for working with pipes and conduit.
features
- True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
- Vials made in USA display angles of 0 degrees, 30 degrees, 45 degrees and 90 degrees
- V-groove for pipe and conduit work
- Powerful neodymium magnets for superior holding strength
- Anodized aluminum construction offers solid durability
| Material | Aluminum |
| Width | 2 in |
| Depth | 1 in |
| Case Included | No |
| Type | Torpedo Level |
| No. of Vials Measuring Plumb | 1 |
| Level Type | Torpedo |
| Accuracy | 0.0005 in |
| Vial Positions | 1 Level, 1 Plumb |
| No. of Vials Measuring Level | 1 |
| Length | 8 in |
| No. of Vials | 4 |
| Level Accuracy | 0.0005 in |
| Color | Silver |
| Included | (1) 8" True Blue Magnetic Billet Torpedo Level |
| Weight | 0.534 LB |
| EAN or UPC | 15812537187 |

