- 2 in Length
- Torpedo Level Type
- Aluminum Material
- Blue Color
description
- The Empire em75.10 True Blue® heavy duty torpedo levels features a tough all metal frame to stand up to tough jobsite conditions. High strength rare earth magnets deliver a strong hold to metal materials. The em75.10 also features a top ruler & pipe groove that is compatible with any straight edge to extend the working surface for measuring and scribing, while surface grip provides stability against any material. e-Band™ vials highlight the meniscus of the bubble to prove a clear reading at plumb and 45°, while Empire's DUAL-PITCH™ vial can read slope at 1/8 in. and 1/4 in. increments in either direction. The em75.10 is proudly made in the USA at Empire Level in Mukwonago, WI & backed by a Limited Lifetime Warranty.
features
- High strength rare earth magnets
- All metal frame protects level & holds up to jobsite conditions
- Top ruler & pipe groove is compatible with any straight edge to extend the working surface for measuring and scribing
- Surface grip provides stable hold against flat surfaces
- e-Band™ Vials - blue bands highlight the edge of the bubble & maximize visibility
- High contrast vial surrounds optimize visual clarity
- DUAL-PITCH™ vial reads pitch in both directions at 1/8 in. and 1/4 in. per foot of horizontal run
- Top read window for clear overhead viewing
| Accuracy | 0.0005 in |
| No. of Vials | 3 |
| Type | Torpedo Level |
| Case Included | No |
| Width | 10 in |
| Included | (1) 10" True Blue Magnetic DUAL-PITCH Torpedo |
| Level Type | Torpedo |
| Material | Aluminum |
| No. of Vials Measuring Level | 1 |
| Color | Blue |
| No. of Vials Measuring Plumb | 1 |
| Vial Positions | 1 Level, 1 Plumb |
| Level Accuracy | 0.0005 in |
| Depth | 0.8 in |
| Length | 2 in |
| Weight | 0.47 LB |
| EAN or UPC | 45242366224 |

