- 12 in Length
- Magnetic I-Beam Level Type
- Aluminum Material
- Blue Color
description
- The Empire 12 in. magnetic tool box level is equipped with True Blue® vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The VARI-PITCH™ vial reads slope in 10 mm per meter increments. A powerful, full length, magnetic edge frees hands when working with metal materials. A heavy duty extruded aluminum frame with top read windows gives added durability against drops. A top v-groove working edge makes this ideal for users working around pipes or conduit.
features
- True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
- High impact acrylic e-Band™ mono vials offer superior durability
- High contrast e-Band™ vials highlight the edge of the bubble
- VARI-PITCH™ vial reads slope at 10 mm increments per meter of horizontal run of the working material
- High-strength magnetic edge for hands-free use on pipe and other materials
- V-grooved working edge fits on pipe or conduit
- 4 vials - plumb, level, 45 degree and VARI-PITCH™
- Metric pitch
- Made in USA
- Limited Lifetime Warranty
| Accuracy | 0.0005 in |
| Material | Aluminum |
| Level Accuracy | 0.0005 in |
| No. of Vials Measuring Level | 1 |
| Color | Blue |
| Type | Magnetic I-Beam Level |
| Depth | 0.63 in |
| Vial Positions | 1 Level, 1 Plumb |
| Length | 12 in |
| No. of Vials Measuring Plumb | 1 |
| No. of Vials | 4 |
| Width | 1.59 in |
| Level Type | Magnetic I-Beam |
| Case Included | No |
| Included | (1) 12" True Blue Metric Magnetic Tool Box Level |
| Weight | 0.46 LB |
| EAN or UPC | 15812811256 |

