- I-Beam
description
- This 24 in. aluminum I-Beam level has Empire Level exclusive vials that are accurate to within .00050 in. These vials are accurate in all ten working positions of the level. It has a super strong anodized I-Beam frame with a strong holding magnetic edge. The shock absorbing end plates help protect the level from drops. It includes a top read window.
features
- All 10 level and plumb working positions are accurate to within 0.0005 in.
- High impact acrylic e-Band™ mono vials offer superior durability
- High contrast e-Band™ vials highlight the edge of the bubble
- VARI-PITCH™ vial reads slope at 1/8, 1/4, 3/8, or 1/2 in. per foot of horizontal run (e80.24, e80.48, em81.24 only)
- High-strength magnetic edge for hands-free use on pipe and other materials
- Made in the USA
- Limited Lifetime Warranty
- Top read window provides clear overhead viewing
- All metal, anodized I-Beam frame will not corrode and guarantees long life accuracy
- Impact resistant endcaps protect frame and vials
- Ergonomic grip zones enhance comfort and portability
- Hang hole for ease of storage
- Shatter resistant lenses protect vials from damage and are easily replaceable
| Material | Aluminum |
| Accuracy | 0.0005 in |
| Type | I-Beam Level |
| Vial Positions | 1 Level, 1 Plumb |
| Length | 24 in |
| Width | 2 1/4 in |
| Color | Silver |
| Depth | 1 in |
| No. of Vials | 3 |
| Weight | 1.43 LB |
| EAN or UPC | 15812081246 |

