- Box Beam
description
- This 78 in. aluminum I-Beam level has Empire's exclusive vials that are accurate to within .0005 in. These vials are accurate in all ten working positions of the level. It has a super strong anodized I-Beam frame with a strong holding magnetic edge. The shock absorbing end plates help protect the level from drops. It includes a top read window.
features
- All 10 level and plumb working positions are accurate to within 0.0005 in.
- High impact acrylic e-Band™ mono vials offer superior durability
- High contrast e-Band™ vials highlight the edge of the bubble
- High-strength magnetic edge for hands-free use on pipe and other materials
- Impact resistant endcaps protect frame and vials
- Ergonomic grip zones enhance comfort and portability
- Hang hole for ease of storage
- Top read window provides clear overhead viewing
- Shatter resistant lenses protect vials from damage and are easily replaceable
- All metal, anodized I-Beam frame will not corrode and guarantees long life accuracy
- Made in the USA
- Limited Lifetime Warranty
| Type | Box Beam Level |
| Vial Positions | 2 Level, 3 Plumb |
| Depth | 1 in |
| Width | 2 1/4 in |
| Color | Gray |
| Length | 78 in |
| Accuracy | 0.0005 in |
| No. of Vials | 5 |
| Material | Aluminum |
| Weight | 5.37 LB |
| EAN or UPC | 15812081789 |

