- I-Beam
description
- This heavy duty magnetic professional 96 in. True Blue I-Beam level includes the True Blue® vial, an Empire trademark. This exclusive vial has patented blue bands that highlight the edges of the bubble making them easier to read. Each True Blue® level is not only accurate to .0005 per inch but also is guaranteed to that high standard of accuracy in all 10 working positions of the level. This level is made of a strong anodized I-Beam frame. Its super strong magnetic edge allows for hands free work. It has shock absorbing end plates to protect the level when dropped. A top reading window is also included for ease in working above the level.
features
- All 10 level and plumb working positions are accurate to within 0.0005 in.
- High impact acrylic e-Band™ mono vials offer superior durability
- High contrast e-Band™ vials highlight the edge of the bubble
- High-strength magnetic edge for hands-free use on pipe and other materials
- Impact resistant endcaps protect frame and vials
- Ergonomic grip zones enhance comfort and portability
- Hang hole for ease of storage
- Top read window provides clear overhead viewing
- Shatter resistant lenses protect vials from damage and are easily replaceable
- All metal, anodized I-Beam frame will not corrode and guarantees long life accuracy
- Made in the USA
- Limited Lifetime Warranty
| Type | I-Beam Level |
| Width | 2 1/4 in |
| No. of Vials | 5 |
| Vial Positions | 2 Level, 3 Plumb |
| Color | Gray |
| Accuracy | 0.0005 in |
| Depth | 1 in |
| Material | Aluminum |
| Length | 96 in |
| Weight | 7.25 LB |
| EAN or UPC | 15812081963 |

