- 8 in Width
- 1.25 in Length
- Aluminum Material
- Blue
description
- The Empire 8” TRUE BLUE® Die Cast Torpedo Level features a VARI-PITCH™ vial that reads slope at 1/8”, ¼”, 3/8”, and ½” as well as vials with display angles of 0°, 45°, and 90°. Its powerful rare earth magnets provide superior holding strength, and it has an aluminum frame that provides strength and durability. This level also features a V-Groove working edge that fits on pipe and conduit.
features
- Powerful rare earth magnets provide superior holding strength
- VARI-PITCH vials reads slope at 1/8", 1/4", 3/8", 1/2"
- High contrast e-BAND™ vials highlight the edge of the bubble
- V-Groove working edge for accurate alignment on pipe or conduit
- Top and bottom read windows
- Laser etched ruled edge allows for quick measurements on working material
- Solid aluminum frame
- Limited Lifetime Warranty
| No. of Vials | 4 |
| Width | 8 in |
| No. of Vials Measuring Level | 1 |
| Case Included | No |
| No. of Vials Measuring Plumb | 1 |
| Length | 1.25 in |
| Depth | 0.75 in |
| Level Type | Torpedo |
| Level Accuracy | 1E-3 |
| Material | Aluminum |
| Color | Blue |
| Weight | 0.45 LB |
| EAN or UPC | 45242290680 |

