- 1.85 in Length
- Torpedo Level Type
- Aluminum Material
- Blue Color
description
- Empire is committed to delivering innovative solutions designed to meet the needs of the modern jobsite. The EM95 Ultraview LED torpedo level combines the professional features of the Empire True Blue torpedo level with the patented, Ultraview technology to provide superior vial visibility in dark, low and bright light applications. The patented, Ultraview system uses dual LED's, optical brightener and e-band vials to provide high definition viewing in all conditions. Its IP54 rating meets the durability demands of the jobsite by protecting it from dust and water.
features
- Concentrated surround dual LED's provide superior vial visibility
- UV activated optical brightener maximizes LED light intensity
- High contrast e-Band™ vials highlight the edge of the bubble
- Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
- IP54 rating protects level from dust and water
- Powerful rare earth magnets provide superior holding strength
- Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
- High contrast vial surrounds improve vial visibility
- Precision milled edges for guaranteed accuracy
- High vis vial surrounds improve vial visibility
- Automatic shut-off saves battery life by turning off LED's after two minutes
- LED's flash when battery is low
- Hang hole for ease of storage
- Limited Lifetime Warranty on frame and vials
- 1 year warranty on electronics
| No. of Vials Measuring Plumb | 1 |
| Level Type | Torpedo |
| Material | Aluminum |
| Length | 1.85 in |
| Included | (1) 9" UltraView LED Torpedo Level |
| Color | Blue |
| Level Accuracy | 0.0005 in |
| Width | 0.75 in |
| Depth | 10 in |
| Accuracy | 0.0005 in |
| Vial Positions | 1 Level, 1 Plumb |
| Case Included | No |
| No. of Vials Measuring Level | 1 |
| Type | Torpedo Level |
| No. of Vials | 2 |
| Weight | 0.52 LB |
| EAN or UPC | 45242505395 |

