- 24 in Length
- Box Beam Level Type
- Aluminum Material
- Blue Color
description
- Empire is committed to delivering innovative solutions designed to meet the needs of the modern jobsite. The E95 UltraView™ LED level combines the professional features of the E75 True Blue box level with the patented, UltraView™ technology to provide superior vial visibility in dark, low and bright light applications. The patented, UltraView™ system uses dual LED's, optical brightener and e-Band™ vials to provide high definition viewing in all conditions. Its IP54 rating meets the durability demands of the jobsite by protecting it from dust and water.
features
- Concentrated surround dual LED's provide superior vial visibility
- UV activated optical brightener maximizes LED light intensity
- High contrast e-Band™ vials highlight the edge of the bubble
- Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
- IP54 rating protects level from dust and water
- Powerful rare earth magnets provide superior holding strength
- Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
- High contrast vial surrounds improve vial visibility
- Precision milled edges for guaranteed accuracy
- High vis vial surrounds improve vial visibility
- (2) AA batteries provide up to 32 hours of battery life
- Automatic shut-off saves battery life by turning off LED's after two minutes
- LED's flash when battery is low
- Hang hole for ease of storage
- Limited Lifetime Warranty on frame and vials
- 1 year warranty on electronics
| Level Accuracy | 0.0005 in per Inch |
| Length | 24 in |
| Case Included | No |
| Color | Blue |
| Accuracy | 0.0005 in |
| Depth | 2.75 in |
| Included | (1) 24" UltraView LED Magnetic Box Level |
| Width | 1.13 in |
| No. of Vials Measuring Plumb | 2 |
| Level Type | Box Beam |
| Type | Box Beam Level |
| No. of Vials | 3 |
| Vial Positions | 1 Level, 2 Plumb |
| No. of Vials Measuring Level | 1 |
| Material | Aluminum |
| Weight | 1.949 LB |
| EAN or UPC | 45242366880 |

