- Nail
description
- The MILWAUKEE® Collated Duplex Nails are intended for temporary fastening of wood, for applications such as concrete formwork, bracing, or scaffolding assembly. These duplex nails have a large top nail head and an increased spacing between nail heads to make it easier to pry the nails out of material. These Milwaukee® nails feature a durable plastic collation material to stand up to the rigors of the jobsite. Available in 2 lengths: 8D (2 ¼” Drivable Length / 2 7/8” Total Length) & 16D (3” Drivable Length / 3 5/8” Total Length).
features
- Large top nail head for easy gripping with hammer or prybar
- Increased spacing between nail heads to improve access when pulling nails
- Durable plastic collation material
- Bright steel nails
| Nail Material | Steel |
| Nail Format | Plastic Collated |
| Head Type | Full |
| Recommended Safety Equipment | Safety Glasses |
| Nail Type | Duplex |
| Nail Length | 3.625 in |
| Color/Finish | Gray, Red |
| Nail Angle | 21 degrees |
| Weight | 0.35 LB |
| EAN or UPC | 45242802371 |

