- 24 in Length
- Box Beam Level Type
- Aluminum Material
- Red Color
description
- The Milwaukee REDSTICK™ box levels provide industry-leading performance with best-in-class vial readability and frame durability. The ALL-METAL BACKBONE™ provides the strongest, most durable frame ensuring long-life accuracy. SHARPSITE™ Vial technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. The Milwaukee REDSTICK™ box levels are backed by a lifetime accuracy guarantee and a Limited Lifetime Warranty.
features
- ALL-METAL BACKBONE™ - strongest, most durable frame. reinforced vial retention
- SHARPSITE™ VIAL technology - best readability, impact protected
- Guaranteed lifetime accuracy - accurate to .029-degrees (.0005 in./in., 0, 5 mm/m)
- High contrast vial system is easy to clean and optimizes visibility
- High density, removable end-caps protect frame and provide access in tight spaces
- Wide, durable handles for comfort and portability
- Precision milled measuring surface guarantees accuracy in all working positions
- Overmolded, non-slip grips stick to the wall and prevent sliding
- Durable, all-metal hang hole for storage
| Vial Positions | 1 Level, 2 Plumb |
| Accuracy | 0.0005 in |
| No. of Vials Measuring Level | 1 |
| Case Included | No |
| Type | Box Beam Level |
| Level Type | Box Beam |
| Color | Red |
| No. of Vials | 3 |
| Material | Aluminum |
| Level Accuracy | 0.0005 in per inch |
| Width | 1.2 in |
| Included | (1) 24 in. REDSTICK Box Level |
| No. of Vials Measuring Plumb | 2 |
| Depth | 2.53 in |
| Length | 24 in |
| Weight | 4.48 LB |
| EAN or UPC | 45242481514 |

