- Box Beam
description
- The Milwaukee REDSTICK™ box levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. The ALL-METAL BACKBONE™ provides the strongest, most durable frame ensuring long-life accuracy. SHARPSITE™ Vial technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified rare earth magnets maximize holding power. The Milwaukee REDSTICK™ box levels are backed by a lifetime accuracy guarantee and a Limited Lifetime Warranty.
features
- ALL-METAL BACKBONE™ - strongest, most durable frame. reinforced vial retention
- SHARPSITE™ VIAL technology - best readability, impact protected
- Guaranteed lifetime accuracy - accurate to .029° (.0005 in./in., 0, 5 mm/m)
- High contrast vial system is easy to clean and optimizes visibility
- High density, removable end-caps protect frame and provide access in tight spaces
- Wide, durable handles for comfort and portability
- Precision milled measuring surface guarantees accuracy in all working positions
- Overmolded, non-slip grips stick to the wall and prevent sliding
- Durable, all-metal hang hole for storage
| Width | 1.199 in |
| Vial Positions | 1 Level, 2 Plumb |
| Accuracy | 0.0005 in |
| No. of Vials | 3 |
| Length | 32 in |
| Color | Red |
| Depth | 2.53 in |
| Type | Box Beam Level |
| Material | Aluminum |
| Weight | 1.25 LB |
| EAN or UPC | 45242481552 |

