Skip to content Skip to navigation menu
Levels-Aluminum, Case-Nylon 78 in Red/Black Box Beam Magnetic Master Set

MLBXCM78

Levels-Aluminum, Case-Nylon 78 in Red/Black Box Beam Magnetic Master Set
Item #114180679
  • 78 in Length
  • Box Beam Level Type
  • Levels-Aluminum, Case-Nylon Material
  • Red/Black Color
Levels-Aluminum, Case-Nylon 78 in Red/Black Box Beam Magnetic Master Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 78 in Length
  • Box Beam Level Type
  • Levels-Aluminum, Case-Nylon Material
  • Red/Black Color

description

  • The 78 in. storage bag includes a 78 in. Milwaukee box level, 48 in. Milwaukee box level, 24 in. Milwaukee box level a Milwaukee block torpedo. Made from tough, water resistant nylon with all metal hardware and durable zipper closures to ensure ultimate durability on the jobsite. Includes two integrated carrying handles that can also act as hang handles for easy transport and storing. Includes external storage and integrated tool loops for additional storage of tools and/or building materials.

features

  • Durable zipper closure
  • Two integrated carrying or hanging handles
  • Integrated external tool loops for additional tool storage
  • Two debris vent to prevent dust, dirt and/or water build up
  • Tough, water resistant nylon construction
  • All metal hardware to ensure ultimate durability
Length 78 in
Depth 5.25 in
No. of Vials 3
No. of Vials Measuring Level 1
Color Red/Black
Case Material Nylon
No. of Vials Measuring Plumb 2
Width 3.5 in
Level Type Box Beam
Material Levels-Aluminum, Case-Nylon
Accuracy 0.0005 in
Level Accuracy 0.0005 in per inch
Vial Positions 1 Level, 2 Plumb
Type Box Beam Level
Included (1) 24” Milwaukee Box – Magnetic, (1) 48” Milwaukee Box – Magnetic, (1) 78” Milwaukee Box – Magnetic, (1) Milwaukee Block Torpedo, (1) 78" Storage Bag
Weight 17.81 LB
EAN or UPC 45242005833
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison