- Box Beam
description
- The Milwaukee REDSTICK™ compact box levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. SHARPSITE™ Vial technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified rare earth magnets maximize holding power. The Milwaukee REDSTICK™ compact box levels are backed by a lifetime accuracy guarantee and a Limited Lifetime Warranty.
features
- SHARPSITE™ VIAL technology - best readability. impact protected
- Guaranteed lifetime accuracy - accurate to .029° (.0005 in./in., 0, 5 mm/m).
- Amplified rare earth magnets - maximum holding power.
- High contrast vial system is easy to clean and optimizes visibility.
- High density, removable end-caps protect frame and provide access in tight spaces
- Wide, durable handles for comfort and portability
- Precision milled measuring surface guarantees accuracy in all working positions
- Over-molded, non-slip grips stick to the wall and prevent sliding
- Durable, all-metal hang hole for storage
| Color | Red |
| No. of Vials | 3 |
| Length | 48 in |
| Material | Aluminum |
| Depth | 2 in |
| Width | 0.95 in |
| Accuracy | 0.0005 in |
| Type | Box Beam Level |
| Vial Positions | 1 Level, 2 Plumb |
| Weight | 1.0 LB |
| EAN or UPC | 45242481835 |

