- Concrete Screed
description
- The concrete level is a new-to-world solution that combines a level with the functionality of a screed and darby. The wide, 2 in. magnesium base has two unique edges
- a squared edge for screeding and a round edge for smoothing. The concrete level also has vials, not only for level and plumb, but also for pitch (1/8 in. and 1/4 in.), which is critical for determining run-off. Additionally, the keyhole design provides a continuous grip and maximum durability. The magnesium, TPE and plastic components make it light weight and easy to clean.
features
- Magnesium base for screeding, smoothing and easy clean
- SHARPSITE™ Pitch vial for easily reading 1/8 in. and 1/4 in. pitches
- Dedicated concrete working edges - a squared edge for screeding and striking, a rounded edge for smoothing
- Ergonomic keyhole frame that delivers maximum durability and continuous grip across entire level
- Multi functional tool provides a level and screed in a single unit
| No. of Vials | 3 |
| Depth | 3.26 in |
| Material | Magnesium |
| Accuracy | 0.0005 in |
| Length | 24 in |
| Color | Red/Black |
| Type | Concrete Screed Level |
| Vial Positions | 1 Level, 2 Plumb |
| Width | 1 3/4 in |
| Weight | 2.71 LB |
| EAN or UPC | 45242517046 |

