- 78 in Length
- I-Beam Level Type
- Aluminum Material
- Red/Black Color
description
- The Milwaukee® REDSTICK™ expandable level program features a commitment to long life performance with reinforced components protecting the level & expansion system from wear & damage while in use on the jobsite – requiring no maintenance even upon heavy use. Additionally, the durable lock mechanism provides reliable performance in read out & repeat measurements. SHARPSITE™ vial technology offers the industry’s best readability and impact protected durability. All in, the Milwaukee® REDSTICK™ expandable levels demonstrate a commitment to the building trades above and beyond current competitive offerings with long life performance and a no maintenance solution. The REDSTICK™ 6.5 Ft. – 12 Ft. expandable level is a dedicated plate-to-plate unit providing framers and interior systems contractors a 78 in. level when collapsed, capable of plumbing up to 12 Ft. walls and structures.
features
- Reinforced internal components & durable inset lock for long life
- SHARPSITE™ vials best-in-class readability, impact protected
- Capacity to level & plumb up to 12' walls, structures, and forms
- Reinforced internal components protect the level from damage or wear upon drop, tip, or heavy use providing long life performance & requiring no maintenance
- Durable inset lock is surrounded by all metal I-Beam frame for added protection and optimized placement to avoid pinch points
- SHARPSITE™ vial technology - best readability, impact protected
- Guaranteed lifetime accuracy - accurate to 0.029-degreees (0.0005 in./in., 0, 5 mm/m) - in closed position only
- Adjustable extension mechanism for ultimate slide control
- Secure, tool removable stand offs included for maneuvering around braces in application
- Dual vial for additional reference in level position when extended
- Full grip frame for improved ergonomics in transport & application
- Precision milled measuring surface guarantees accuracy in all working positions
- Integrated measurement scale (SAE & metric) for quick reference & repeat measurements
| Color | Red/Black |
| Length | 78 in |
| Type | I-Beam Level |
| Level Type | I-Beam |
| Included | (1) 6.5' - 12' REDSTICK Expandable Level |
| Length [Max] | 12 ft |
| Depth | 1.38 in |
| Level Accuracy | 0.0005 in per inch |
| No. of Vials Measuring Level | 1 |
| Accuracy | 0.0005 in |
| No. of Vials Measuring Plumb | 2 |
| Vial Positions | 1 Level, 2 Plumb |
| Case Included | No |
| No. of Vials | 3 |
| Material | Aluminum |
| Width | 4.25 in |
| Length [Min] | 6.5 ft |
| Weight | 13.07 LB |
| EAN or UPC | 45242505838 |

