- Galvanized Steel Material
description
- The MILWAUKEE® 1” Insulated Cable Staples are used for fastening electrical cables to wood surfaces during the electrical rough-in process. Only compatible with MILWAUKEE® M12 Cable Stapler (2448). UL/CUL approved for single or double stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (single only) NM-B cable installation. Also suitable for use with low voltage cables such as CAT3, CAT5, CAT6, and Coax. Each package includes 600 staples.
features
- UL/CUL approved for fastening single non-metallic cable: 14/2, 14/3, 12/2, 12/3, 10/2, 10/3 and double stacked non-metallic cable: 14/2, 14/3, 12/2, 12/3, 10/2
- Suitable for use on low voltage cable such as CAT3, CAT5, CAT6, and Coax
- Only compatible with Milwaukee M12 Cable Stapler (2448)
- Plastic Insulated to Protect Cable Sheathing
- Collated in Strips of 20 Staples
- 600 Staples per Box
| Callout Size | 1 in |
| Material | Galvanized Steel |
| Nail Name | Insulated Staples |
| Staple Type | Insulated |
| Fastener Color/Finish | Red, Gray |
| Height | 1 in |
| Type | Nails |
| Length | 3 in |
| Width | 0.75 in |
| Weight | 1.52 LB |
| EAN or UPC | 45242611966 |

