- 5 in Grinding wheel Dia.
features
- Maximum Productivity Thanks To Top Performance With Low Weight
- Steel Ring To Accommodate The Carabiner Secures The Angle Grinder From Falling Down When Working At Great Heights
- Perfect Ergonomics Thanks To Slim Handle For Maximum Control And Easy Working Overhead
- Metabo Longlife-motor With New Cooling And Carbon Brush System For Twice The Service Life
- Tacho Constamatic (tc) Full-wave Electronics: Fast Work Progress By Means Of Constant Speed Under Load
- M-Quick System For Tool-free Disc Change At The Touch Of A Button
- Tool-free Adjustable Guard
- Twist-proof
- Reduced Vibrations For Low-fatigue Working Thanks To Metabo Vibratech (mvt) Side Handle And Integrated Auto-balancer
- Highest Degree Of User Safety Thanks To Patented, Mechanical Disc Brake And Deadman's Switch: Disc Stop In 2 Seconds After Releasing Even In Case Of A Power Cut
- Metabo S-automatic Mechanical Safety Clutch: Minimises Kick-back To The Lowest Level When The Disc Jams Unexpectedly - For Maximum User Safety And Swift Progress
- Electronic Soft Start And Restart Protection
- Gear Housing Can Be Unscrewed, Rotated In 90° Steps And Remounted For Left-handed Operation Or Cutting
- Auto-stop Carbon Brushes To Protect The Motor
| Sound Power | 103 dB(A) |
| Family Name | Angle Grinder |
| Spindle Thread | 5/8 in - 11 UNC |
| Surface Grinding | 6.1 m/s² |
| Sound Pressure | 92 dB(A) |
| Grinding Wheel Dia. | 5 in |
| Revolutions at Rated Load | 10000 rpm |
| Grinding With Sandpaper | 4.4 m/s² |
| Weight | 0.0 LB |

