- 0-10 Dial Range
- 0.0001 in Graduation
- 1/2 in Graduation Range
| Graduation Range | 1/2 in |
| Graduation | 0.0001 in |
| Stem Size | 3/8 in |
| Measuring Force | ≤ 2.0 N |
| Repeatability | ±0.00003 in |
| Dial Range | 0 - 10 |
| Accuracy | ± 0.0008 in |
| Range Per Revolution | 0.01 in |
| Thread Size | 4-48 UNF |
| Measuring System | Inch |
| Contact Point | Carbide Tipped |
| Weight | 0.51 LB |
| EAN or UPC | 603908405092 |

