- 0-100 (100-0) Dial Range
- 0.001 in Graduation
- 1 in Graduation Range
| Graduation Range | 1 in |
| Repeatability | ±0.0002 in |
| Accuracy | ±0.002 in |
| Dial Range | 0 - 100 |
| Stem Size | 3/8 in |
| Thread Size | 4-48 UNF |
| Contact Point | Carbide Tipped |
| Measuring System | Inch |
| Measuring Force | ≤ 1.8 N |
| Graduation | 0.001 in |
| Range Per Revolution | 0.1 in |
| Weight | 1.0 LB |
| EAN or UPC | 603908402305 |

