- 0-100 Dial Range
- 0.001 in Graduation
- 2 in Graduation Range
| Dial Range | 0 - 100 |
| Graduation Range | 2 in |
| Accuracy | ±0.003 in |
| Thread Size | 4-48 UNF |
| Graduation | 0.001 in |
| Measuring System | Inch |
| Stem Size | 3/8 in |
| Measuring Force | ≤ 2.5 N |
| Range Per Revolution | 1 in |
| Weight | 0.8 LB |
| EAN or UPC | 603908481379 |

