- Series 2 Dial Indicator
- 0-100 Dial Reading
- 1/4" [Max] Range
features
- Jeweled
- All dials have low glare crystals
| Display Color | White |
| Measuring System | Inch |
| Accuracy | ±0.001 in |
| Range [Max] | 0.25 in |
| Type | Dial Indicator |
| Mounting | Lug-on Center Back, Stem |
| Tip Material | Stainless Steel |
| Dial Reading | 0-100 |
| Graduation(s) | 0.001 in |
| Weight | 0.0 LB |

