- Series 2 Dial Indicator
- 0-100 Dial Reading
- 1" [Max] Range
features
- Jeweled
- All dials have low glare crystals
| Accuracy | ±0.002 in |
| Tip Material | Stainless Steel |
| Type | Dial Indicator |
| Mounting | Lug-on Center Back, Stem |
| Measuring System | Inch |
| Graduation(s) | 0.001 in |
| Dial Reading | 0-100 |
| Range [Max] | 1 in |
| Display Color | White |
| Weight | 0.58 LB |

