- Series 3 Dial Indicator
- 0-100 Dial Reading
- 0.001" [Min], 0.400" [Max] Range
features
- For accuracy and repeatability over longer measuring distances in operations such as turning and drilling
| Dial Reading | 0-100 |
| Type | Dial Indicator |
| Resolution (Length) | 0.001000 in |
| Accuracy | ±0.001 in |
| Tip Material | Stainless Steel |
| Range [Max] | 0.4 in |
| Display Color | White |
| Measuring System | Inch |
| Mounting | Lug-on Center Back, Stem |
| Range [Min] | 0.001 in |
| Weight | 0.0 LB |

