- Series 513 "Quick-Set" Test Indicator
- 0-15-0 Dial Reading
- 0.030" [Max] Range
features
- Anit-magnetic
- Glare-free crystal with scratch-resistant coating
- Jeweled bearings
- No-clutch structure
| Type | Horizontal Test Indicator |
| Tip Diam | 0.079 in |
| Accuracy | ±0.0005 in |
| Display Color | White |
| Resistance | Dust, Water |
| Tip Material | Carbide |
| Range [Max] | 0.03 in |
| Measuring System | Inch |
| Mounting | Dovetail, Stem |
| Graduation(s) | 0.0005 in |
| Dial Reading | 0-15-0 |
| Weight | 0.31 LB |

