- Series 543 IDC Digimatic Indicator
- 0" [Min], 0 mm [Min], 1" [Max], 25 mm [Max] Range
features
- Provides clear digital readings in a convenient and compact package
- Dust/Water protection level conforms to IP42
| Range [Max] | 1 in |
| Tip Material | Stainless Steel |
| Measuring System | Inch/Metric |
| Range [Min] | 0 in |
| Type | Digital Indicator |
| Resolution (Length) | 0.000050 in, 0.001000 mm |
| Mounting | Stem |
| Accuracy | 0.00012 in |
| Weight | 0.72 LB |

