- Series 543 Simple Design Digimatic Indicator
- 1/2 in, 12.700 mm Range
features
- After the initial zero-setting with the ORIGIN button, the repeated absolute positioning is no longer necessary over the entire battery life
- Employing the ABSOLUTE linear encoder, the ID-S always displays the spindle "Absolute Position" from the origin at power-on
- Also unlimited response speed eliminates over-speed errors
- SPC data output
| Mounting | Lug Back |
| Accuracy | .0008 in |
| Resolution (Length) | 0.000500 in, 0.010000 mm |
| Range | 0.5 in |
| Type | IP42 Rating |
| Weight | 0.4 LB |

