- Series 575 Slim Simple Design Digimatic Indicator
- 0" [Min], 0 mm [Min], 1" [Max], 25.400 mm [Max] Range
features
- After the initial origin setting, the ID-U no longer needs absolute positioning over the entire battery life
- the origin is remembered even after power-off
- Ideal for installation into measuring devices because of it?s compact design and long battery life
- Employing the ABSOLUTE linear encoder, the ID-U always displays the spindle "Absolute Position" from the origin at power-on
- Also unlimited response speed eliminates over-speed errors
- SPC data output
| Range [Min] | 0 in |
| Range [Max] | 1 in |
| Mounting | Flat Back |
| Accuracy | .0008 in |
| Type | IP42 Rating |
| Weight | 0.56 LB |

